Check Availability
Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1/2", Jaw Length: 1/2", ESD Safe: No
  • WESTWARD 

    Precision Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1/2", Jaw Length: 1/2", ESD Safe: No

  • Item # 53JW93
  • Mfr. Model # 53JW93
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 53JW93
Mfr. Model # 53JW93
UNSPSC #27112114
Catalog Page 842
Shipping Weight 0.175 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Precision Diagonal Cutting Pliers
Item Precision Diagonal Cutting Plier
Cut Flush
ESD Safe No
Jaw Width 1/2"
Nominal Tool Length 6"
Jaw Length 1/2"
Material Chrome Vanadium Steel
Overall Length 5-1/2"
Voltage Rating Not Rated
Nonsparking No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated No
Nose Type Tapered
Cutting Capacity/Material Electric Wire
Spring Return Yes
Wire Stripper No
Jaw Bend 0 Degrees
Max. Jaw Opening 1/2"
Handle Type Dipped
Handle Color Blue
Standards ASME B107.500

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms