Check Availability
  • WESTWARD 

    Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity, 36" Overall Height

  • Item # 22XP95
  • Mfr. Model # 22XP95
Portable Yoke Vise, 1/8 to 2-1/2" Pipe Capacity, 36" Overall Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22XP95
Mfr. Model # 22XP95
UNSPSC #27112102
Catalog Page 873
Shipping Weight 49.7 lbs
Country of Origin China *
Item Portable Yoke Vise
Pipe Capacity 1/8 to 2-1/2"
Overall Height 36"
Material Ductile Iron Work Surface, Hardened Steel Jaws, Tubular Steel Legs
Leg Type Folding
Max. Leg Spread 52"
Features Rear Pipe Support, Slots For Hanging Tools, (3) Pipe Benders, Jack Screw, Rugged Tool Tray
* This product's country of origin is subject to change

Welcome Sign In