Check Availability
  • WESTWARD 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-1/2" Air Motor Size

  • Item # 5TCV2
  • Mfr. Model # 5TCV2
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-1/2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCV2
Mfr. Model # 5TCV2
UNSPSC #40151524
Catalog Page 936
Shipping Weight 45.0 lbs
Country of Origin China *
Item Portable Grease Pump with Gun
Air Motor Size 2-1/2"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 1.76 lb.
Pump Ratio 50:1
Consumption @ 100 PSI 4.3 cfm
Max. Pressure 5800 psi
Air Inlet 1/4" FNPT
Grease Type NLGI 1 and 2
Hose Length 13 ft.
Material Steel
Includes Drum Cover, Follower Plate, Hose, Grease Control Valve, and Drum Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms