Check Availability
  • WESTWARD 

    Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size

  • Item # 5NUE3
  • Mfr. Model # 5NUE3
Portable Grease Pump with Gun, Fits Container Size 25 to 50 lb. Container, 2-1/2" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is 50:1 pump will dispense grease at a pressure equaling approx. 40 - 50 times the Air Inlet Pressure. Recommended for applications requiring volume greasing at high pressures in industry, workshops, farm etc.
Show More Close
 

Technical Specifications

Item # 5NUE3
Mfr. Model # 5NUE3
UNSPSC #40151524
Catalog Page 936
Shipping Weight 25.57 lbs
Country of Origin India *
Item Portable Grease Pump with Gun
Air Motor Size 2-1/2"
Fits Container Size 25 to 50 lb. Container
Volume per Minute 2.40 lb.
Pump Ratio 50:1
Consumption @ 100 PSI 8.1 cfm
Max. Pressure 7500 psi
Air Inlet 1/4" NPT
Grease Type NLGI 1 and 2
Hose Length 7 ft.
Material Steel, Brass, Aluminum And Polyurethane
Drum Cover Dia. 12"
Application For High Pressure Greasing In Garages
Includes Drum Cover, Rubber Lining Follower Plate, High Pressure Grease Hose Fitted with Grease Control Valve with Z Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms