Check Availability
  • WESTWARD 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3" Air Motor Size

  • Item # 29FX03
  • Mfr. Model # 29FX03
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Package includes pump, follower plate, drum cover, air coupler/connector, hose, and high-pressure gun.
Show More Close
 

Technical Specifications

Item # 29FX03
Mfr. Model # 29FX03
UNSPSC #40151524
Catalog Page 936
Shipping Weight 70.0 lbs
Country of Origin China *
Item Portable Grease Pump with Gun
Air Motor Size 3"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 4 lb.
Pump Ratio 50:1
Consumption @ 100 PSI 21.6 cfm
Max. Pressure 9000 psi
Air Inlet 1/4" FNPT
Grease Type NLGI 1 and 2
Hose Length 13 ft.
Material Nitrile Rubber and Steel
Drum Cover Dia. 15-1/8"
Tube Dia. 1-1/4"
Application Ideal for Transfer Grease in High Volume and Long Distance
Features Complete Set of Fluid Transfer Accessories Gives End User Trouble-Free Using Experience
Includes Drum Cover, Follower Plate, Grease Hose, Grease Gun, Drum Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms