Check Availability
  • WESTWARD 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-53/64" Air Motor Size

  • Item # 29FW99
  • Mfr. Model # 29FW99
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 2-53/64" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FW99
Mfr. Model # 29FW99
UNSPSC #40151524
Shipping Weight 27.55 lbs
Country of Origin India *
Item Portable Grease Pump with Gun
Air Motor Size 2-53/64"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 1 lb.
Pump Ratio 50:1
Max. Pressure 7500 psi
Air Inlet 1/4" FNPT
Hose Length 7 ft.
Material Brass, Nitrile, Polyurethane Rubber, Steel and Zinc
Drum Cover Dia. 15"
Application Ideal for Applications Having Continuous Need for High Pressure Grease in Industry, Workshops and Farm
Features Composite Pump Body Can Work Without An Air Line Lubricator, Fitted with A Pressure Release Valve Prevents Pump and System Against Damage
Includes Pump, Grease Drums, Steel Drum Cover, Rubber Lining Follower Plate, Grease Control Valve Fitted With Z Swivel, Steel Extension and Coupler, Band Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms