Check Availability
  • WESTWARD 

    Platform Truck, 54 in. L, Steel Frame

  • Item # 48XK64
  • Mfr. Model # 48XK64
Platform Truck, 54 in. L, Steel Frame
Qty
  • Web Price
    $476.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy all wood construction truck makes it easy to transport your material handling products in warehouses, shipping areas, plant facilities, and commercial industries. Pipe handle is removable. Has dual ends handle pocket location.
Show More Close
 

Technical Specifications

Item # 48XK64
Mfr. Model # 48XK64
UNSPSC #24101504
Catalog Page 1168
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Platform Truck
Load Capacity 2600 lb.
Deck Material Wood
Handle Type Removable Pipe Handle
Overall Height 30-3/4"
Overall Length 54"
Overall Width 27"
Caster Wheel Dia. 5"
Caster Wheel Material Polyolefin
Caster Configuration (2) Swivel, (2) Rigid
Caster Wheel Width 2"
Number of Caster Wheels 4
Deck Length 54"
Deck Width 27"
Deck Height 8-1/2"
Frame Material Steel
Finish Powder Coated
Color Gray/Woodgrain
Handle Pocket Location Single End
* This product's country of origin is subject to change

Compliance and Restrictions