Check Availability
  • WESTWARD 

    Plastic, Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Black

  • Item # 44ZJ88
  • Mfr. Model # 44ZJ88
Plastic, Steel Portable Tool Box, 9"H x 30"W x 8"D, 1980 cu. in., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® carpenter's tool box includes an inner tray to help you keep your tools organized and ready to take with you, wherever your job takes you. The heavy-plated, rust-resistant lockable latch allows you to keep contents secure (padlock available separately).

• Carpenter's tool box
• Inner tray to help keep tools organized
• Heavy-plated, rust-resistant latch
Show More Close
 

Technical Specifications

Item # 44ZJ88
Mfr. Model # 44ZJ88
UNSPSC #24112401
Catalog Page 746
Shipping Weight 18.8 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 30"
Nominal Outside Depth 8"
Nominal Outside Height 9"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 1980 cu. in.
Locking System Padlock Hasp
Weight Capacity 100 lb.
Overall Width 30"
Overall Depth 8"
Overall Height 9"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 29-19/32"
Inside Depth 7-11/16"
Inside Height 7-3/16"
Number of Handles 3
Handle Design Folding Side, Folding Top
Includes Inner Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms