Check Availability
  • WESTWARD 

    Plastic, Steel Portable Tool Box, 4"H x 19-1/4"W x 6"D, 780 cu. in., Black

  • Item # 44ZJ85
  • Mfr. Model # 44ZJ85
Plastic, Steel Portable Tool Box, 4"H x 19-1/4"W x 6"D, 780 cu. in., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel tool box is designed to help provide a durable, heavy-duty solution to keeping tools and hardware organized. It features heavy-plated steel construction, with a powder-coated finish to resist scratches and corrosion. It also features a padlock hasp for added security.

• Keeps tools organized
• Heavy-plated steel construction
• Powder-coated finish
• Resists scratches and corrosion
• Padlock hasp
Show More Close
 

Technical Specifications

Item # 44ZJ85
Mfr. Model # 44ZJ85
UNSPSC #24112401
Catalog Page 746
Shipping Weight 5.4 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 19"
Nominal Outside Depth 6"
Nominal Outside Height 4"
Primary Tool Box Color Family Black
Primary Tool Box Color Black
Number of Drawers 0
Storage Capacity 780 cu. in.
Locking System Padlock Hasp
Weight Capacity 55 lb.
Overall Width 19-1/4"
Overall Depth 6"
Overall Height 4"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 18-1/2"
Inside Depth 5-11/16"
Inside Height 7-3/16"
Number of Handles 1
Handle Design Folding Top
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms