Check Availability
  • WESTWARD 

    Plastic, Steel Portable Tool Box, 7-1/2"H x 16"W x 7"D, 825 cu. in., Red

  • Item # 36Y011
  • Mfr. Model # 36Y011
Plastic, Steel Portable Tool Box, 7-1/2"H x 16"W x 7"D, 825 cu. in., Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with heavy-plated, rust-resistant, lockable latches, this tool box helps provide a safe storage area for your hand tools, plumbing tools, electrician's tools, or carpenter's tools. It features steel construction and a removable tray to help keep tools, hardware, and small parts organized.

• Heavy-plated, rust-resistant, lockable latches
• Steel construction
• Removable tray
Show More Close
 

Technical Specifications

Item # 36Y011
Mfr. Model # 36Y011
UNSPSC #24112401
Catalog Page 746
Shipping Weight 9.85 lbs
Country of Origin China *
Portable Tool Box Product Grouping Portable Tool Boxes
Item Portable Tool Box
Primary Tool Box Material Steel
Nominal Outside Width 16"
Nominal Outside Depth 7"
Nominal Outside Height 7"
Primary Tool Box Color Family Red
Primary Tool Box Color Red
Number of Drawers 0
Storage Capacity 825 cu. in.
Locking System Padlock Hasp
Weight Capacity 55 lb.
Overall Width 16"
Overall Depth 7"
Overall Height 7-1/2"
Finish Powder Coated
Number of Pieces 1
Drawer Slides None
Number of Trays 1
Inside Width 15-1/2"
Inside Depth 6-13/16"
Inside Height 6"
Number of Handles 1
Handle Design Folding Top
Features Adjustable Foldable Brackets and Central Locking Mechanism, Stackable with Side Latches, Waterproof
Includes Removable Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms