Check Availability
  • WESTWARD 

    Plant Protection Fabric, N-Sulate Polypropylene, White, 10 x 12 ft.

  • Item # 31NG33
  • Mfr. Model # 31NG33
Plant Protection Fabric, N-Sulate Polypropylene, White, 10 x 12 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lets through air and moisture, while helping protect plants and flowers from freezing temperatures.
Show More Close
 

Technical Specifications

Item # 31NG33
Mfr. Model # 31NG33
UNSPSC #11161804
Catalog Page 1003
Shipping Weight 1.3 lbs
Country of Origin China *
Item Plant Protection Fabric
Size 10 x 12 ft.
Material N-Sulate Polypropylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close