Check Availability
  • WESTWARD 

    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

  • Item # 1HLW3
  • Mfr. Model # 1HLW3
Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1HLW3
Mfr. Model # 1HLW3
UNSPSC #40141731
Catalog Page 1013
Shipping Weight 0.85 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Rubber Grip, 6 Position Dial
Construction Die Cast Zinc
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Yellow/Black/Gray
Flow Control Trigger
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms