Check Availability
  • WESTWARD 

    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

  • Item # 1HLW2
  • Mfr. Model # 1HLW2
  • (1)
Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1HLW2
Mfr. Model # 1HLW2
UNSPSC #40141731
Shipping Weight 0.7 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Rubber Grip, 5 Position Dial: Soaker, Shower, Bucket Filler, Power Wash and Rinse
Construction Die Cast Zinc
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Gray/Blue
Flow Control Trigger
Length 6-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms