Check Availability
  • WESTWARD 

    Pistol Grip;Water Nozzle Trigger Flow Control;60 psi

  • Item # 1HLV7
  • Mfr. Model # 1HLV7
  • (5)
Pistol Grip;Water Nozzle Trigger Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pistol-grip spray nozzle is crafted from die-cast zinc and features a flow-control turn knob.
Show More Close
 

Technical Specifications

Item # 1HLV7
Mfr. Model # 1HLV7
UNSPSC #40141731
Shipping Weight 0.65 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Insulated Rubber Grip
Construction Die Cast Zinc
Connection GHT
Flow Rate 2.5 to 5.0 gpm
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Gray/Blue/Silver
Flow Control Trigger
Length 5-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms