Check Availability
  • WESTWARD 

    Pistol Grip, Multi-Pattern;Water Nozzle Rubber Flow Control;60 psi

  • Item # 2LPN6
  • Mfr. Model # 2LPN6
Pistol Grip, Multi-Pattern;Water Nozzle Rubber Flow Control;60 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WESTWARD water nozzle features 7 adjustable spray patterns for added versatility.

• Easy On/Off button operation
• Comfortable handle with soft grip overmold
Show More Close
 

Technical Specifications

Item # 2LPN6
Mfr. Model # 2LPN6
UNSPSC #40141731
Shipping Weight 0.6 lbs
Country of Origin China *
Item Water Nozzle
Nozzle Design Pistol Grip
Features Easy Click/Flow Control Switch
Construction Rezimar Body
Connection GHT
Flow Rate Easy Click/Flow Control Switch
Max. Pressure 60 psi
Max. Temp. 100 Degrees F
Color Blue/Gray
Flow Control Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms