Check Availability
  • WESTWARD 

    Parts Washer, 40 gal., 200 lb. Capacity

  • Item # 35MT16
  • Mfr. Model # 35MT16
Parts Washer, 40 gal., 200 lb. Capacity
Qty
  • Web Price
    $470.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

When not in use, make sure to switch off the pump, close the lid, and disconnect the washer from the electrical supply.
Show More Close
 

Technical Specifications

Item # 35MT16
Mfr. Model # 35MT16
UNSPSC #24111813
Catalog Page 938
Shipping Weight 121.0 lbs
Country of Origin China *
Item Parts Washer
Type Aqueous
Tank Capacity (1) 18-1/4 gal, (1) 22-3/4 gal
Load Capacity (Lb.) 200
Tank Length (In.) 43
Tank Width (In.) 20-15/32
Nominal Tank Depth (In.) 10-1/4
Tank Height (In.) 10-5/8
Overall Length (In.) 44-3/4
Overall Width (In.) 20-1/2
Overall Height (In.) 35
Output Frequency (Hertz) 60
Output Watts 43
Work Light No
Voltage 120
Filtration Changeable
Construction Steel
Standards UL Pump
Includes Lift Off Cover with Safety Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms