Check Availability
  • WESTWARD 

    Panel Clip Pliers, Ergonomic Handle, Jaw Length: 45/64", Jaw Width: 27/64", Max. Jaw Opening: 29/32"

  • Item # 45FF35
  • Mfr. Model # 45FF35
Panel Clip Pliers, Ergonomic Handle, Jaw Length: 45/64", Jaw Width: 27/64", Max. Jaw Opening: 29/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45FF35
Mfr. Model # 45FF35
UNSPSC #27112108
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Panel Clip Pliers
Item Panel Clip Plier
Jaw Length 45/64"
Jaw Width 27/64"
Max. Jaw Opening 29/32"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 9-1/2"
Tip Width 0.77"
Nose Type V-Design
Material Steel
Handle Color Black/Red
Spring Return Yes
Features Allows easy access and removal of those hard to reach clips on bumper covers, fender liners etc.
Standards None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.