Check Availability
  • WESTWARD 

    Outdoor Torch Kit, Propane Fuel

  • Item # 2CZD5
  • Mfr. Model # 2CZD5
Outdoor Torch Kit, Propane Fuel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CZD5
Mfr. Model # 2CZD5
UNSPSC #23171511
Catalog Page 1003
Shipping Weight 6.26 lbs
Country of Origin China *
Item Outdoor Torch Kit
Fuel Propane
Propane Btus per Hour 500,000
Characteristics 500,000 BTU, Safety Valve, Molded Handle
Application Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn Weeds, Melt Ice, Remove Paint
Includes Spark Lighter, 10 ft. Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms