Check Availability
  • WESTWARD 

    Oil Filter Wrench,4 1/8 to 4 21/32 In

  • Item # 1EKH8
  • Mfr. Model # 1EKH8
Oil Filter Wrench,4 1/8 to 4 21/32 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for removing most spin-on type oil filters, this WESTWARD oil filter wrench allows you to use a 1/2" square drive tool as a handle. Tough, spring steel construction for long life.
Show More Close
 

Technical Specifications

Item # 1EKH8
Mfr. Model # 1EKH8
UNSPSC #27111714
Catalog Page 923
Shipping Weight 1.3 lbs
Country of Origin Taiwan *
Item Oil Filter Wrench
Type Heavy Duty
Capacity 4-1/8 to 4-21/32"
Material Spring Steel
Length (In.) 2-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms