Check Availability
  • WESTWARD 

    Nonsparking Wrecking Bar, 36" L X 1-11/16" W, Beryllium Copper Alloy

  • Item # 23X838
  • Mfr. Model # 23X838
Nonsparking Wrecking Bar,  36" L X 1-11/16" W, Beryllium Copper Alloy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23X838
Mfr. Model # 23X838
UNSPSC #27112502
Shipping Weight 8.05 lbs
Country of Origin China *
Pry Bar Sub-Category Wrecking Bars
Item Nonsparking Wrecking Bar
Overall Length 36"
Overall Width 1-11/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Thickness 7/8"
Material Beryllium Copper Alloy
Color Copper
Features Nonmagnetic, Grooves Denote Depth of Penetration Into Door Jam, Flats on Back of Low Profile Forks for Hammering Contact
Standards FM7910
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms