Check Availability
  • WESTWARD 

    Nonsparking Sledge Hammer, 4 lb. Head Weight, 1-7/8" Head Width, 12" Overall Length

  • Item # 24Z029
  • Mfr. Model # 24Z029
Nonsparking Sledge Hammer, 4 lb. Head Weight, 1-7/8" Head Width, 12" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Built to last, this hammer features rubber-overmolded spring steel handle that absorbs the force of the impact so that your hands don't have to, and withstand any number of overstrikes without cracking or breaking.
Show More Close
 

Technical Specifications

Item # 24Z029
Mfr. Model # 24Z029
UNSPSC #27111602
Catalog Page 828
Shipping Weight 5.25 lbs
Country of Origin India *
Item Nonsparking Sledge Hammer
Head Material Copper
Head Weight 4 lb.
Overall Length 12"
Handle Material Vulcanized Rubber and Steel
Handle Design Indestructible
Tether Capable Standard Tool (Accessory Needed for Tethering)
Face Diameter 1-7/8"
Head Width 1-7/8"
Head Length 4-1/2"
Head Color Hi-Visibility Orange
Handle Color Black
Standards ASME B107.400
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.