Check Availability
  • WESTWARD 

    Aluminum Box Level, 96" Length, Nonmagnetic, Top Read: No

  • Item # 4MRW8
  • Mfr. Model # 4MRW8
Aluminum Box Level, 96" Length, Nonmagnetic, Top Read: No
Qty
  • Web Price
    $133.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 96" aluminum box beam level features rubberized, shock-absorbing plastic end caps. It also features 2 plumb vials and 1 level vial. The solid acrylic vials feature easy-read green vial fluid.
Show More Close
 

Technical Specifications

Item # 4MRW8
Mfr. Model # 4MRW8
UNSPSC #27111802
Catalog Page 879
Shipping Weight 4.69 lbs
Country of Origin China *
Item Box Level
Frame Material Aluminum
Length 96"
Magnetic/Nonmagnetic Nonmagnetic
Top Read No
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.001
Vial Type Barrel
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms