Check Availability
  • WESTWARD 

    Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: No

  • Item # 4MRW7
  • Mfr. Model # 4MRW7
Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: No
Qty
  • Web Price
    $51.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MRW7
Mfr. Model # 4MRW7
UNSPSC #27111802
Catalog Page 879
Shipping Weight 3.56 lbs
Country of Origin China *
Item Box Level
Frame Material Aluminum
Length 72"
Magnetic/Nonmagnetic Nonmagnetic
Top Read No
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.001
Vial Type Barrel
Vial Material Acrylic
Number of Magnets 0
Magnet Type None
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions