Check Availability
  • WESTWARD 

    Non-Woven Landscape Fabric, Black Polypropylene, 6 x 250 ft.

  • Item # 31NG23
  • Mfr. Model # 31NG23
Non-Woven Landscape Fabric, Black Polypropylene, 6 x 250 ft.
Qty
  • Web Price
    $286.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Blocks weeds and conserves moisture, while allowing air, water, and nutrients to reach plants.
Show More Close
 

Technical Specifications

Item # 31NG23
Mfr. Model # 31NG23
UNSPSC #11161804
Catalog Page 1003
Shipping Weight 52.7 lbs
Country of Origin China *
Item Non-Woven Landscape Fabric
Size 6 x 250 ft.
Material Polypropylene
Color Black
Thickness 5.0 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov