This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    Nail Punch Set, For Setting Finishing Nails

  • Item # 24N074
  • Mfr. Model # 24N074
Nail Punch Set, For Setting Finishing Nails

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 24N074
Mfr. Model # 24N074
UNSPSC #27111505
Shipping Weight 0.237 lbs
Country of Origin China *
Item Nail Punch Set
Number of Pieces 3
Point Dia. (In.) 1/32, 1/16, 3/32
Overall Length (In.) 4
Head Square
Head Size (In.) 11/32
Grip Knurled, Slip Resistant
Material Chrome Vanadium Steel
Finish Polish and Sand Blasted
Application For Setting Finishing Nails
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov