Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 8-19/64" Overall Length

  • Item # 48UV55
  • Mfr. Model # 48UV55
Multi-Bit Screwdriver 9-Pc., 9-in-1, General Purpose, 8-19/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This general purpose multi-bit screwdriver is ideal for a variety of projects. It features interchangeable bit heads to accommodate various screw types and sizes.
Show More Close
 

Technical Specifications

Item # 48UV55
Mfr. Model # 48UV55
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.56 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Square
Screwdriver Tip Style Phillips/Square Recess
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess, Nut 1/4", 5/16", 3/8"
Overall Length 8-19/64"
Includes (3) Double End Bits
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Slotted, Phillips, Robertson Square Recess, Nutdriver 1/4"
Driver Type 9-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 9
Shank Type Extendable
Shank Material Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4", 3/16", 5/16", 3/8"
Standards ASME/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov