Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 9-Pc., 8-in-1, General Purpose, 6" Overall Length

  • Item # 10J155
  • Mfr. Model # 10J155
  • (1)
Multi-Bit Screwdriver 9-Pc., 8-in-1, General Purpose, 6" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® 8-in-1 multi-bit screwdriver features a selection of slotted, Phillips, and Torx bits, plus magnetic telescoping pick-up. Pick-up retracts inside the blade and extends to 14".
Show More Close
 

Technical Specifications

Item # 10J155
Mfr. Model # 10J155
UNSPSC #27112814
Shipping Weight 0.48 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Star
Screwdriver Tip Style Phillips/Slotted/Torx(R)
Sizes Included Phillips #1, #2, #3, Slotted 3/16", 1/4", Torx(R) T15, T20
Handle Material Multi-Component
Overall Length 6"
Includes Magnetic Telescoping Pick-Up
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Slotted, Torx(R)
Driver Type 8-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 9
Shank Type Solid
Shank Material Steel
Finish Sand Blasted
Screwdriver Bit Material Steel
Drive Size 1/4"
Features ACT, TPV Handle, Pick-Up Retracts Inside The Blade And Extends To 14"
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms