Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 5-Pc., 5-in-1, General Purpose, 3-35/64" Overall Length

  • Item # 48UV54
  • Mfr. Model # 48UV54
Multi-Bit Screwdriver 5-Pc., 5-in-1, General Purpose, 3-35/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UV54
Mfr. Model # 48UV54
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, Nut 1/4"
Overall Length 3-35/64"
Includes (2) Double End Bits
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Slotted, Phillips, Nutdriver 1/4"
Driver Type 5-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 5
Shank Type Extendable
Shank Material Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4", 3/16"
Standards ASME/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms