This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 7-1/2" Overall Length

  • Item # 1CLP2
  • Mfr. Model # 1CLP2
Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 7-1/2" Overall Length

See alternate products available online.

Product Details

This versatile, reversible ratcheting driver includes easily changeable, rust-resistant alloy steel bits. It also features a comfortable cushion-grip handle.
Show More Close
 

Technical Specifications

Item # 1CLP2
Mfr. Model # 1CLP2
UNSPSC #27111702
Catalog Page 801
Shipping Weight 0.43 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH1 x 1/4" Slotted, PH2 x 3/16" Slotted
Handle Material Thermoplastic Vulcanizate
Overall Length 7-1/2"
Includes (2) Nutdrivers: 1/4", 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 4
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16"
Features Thermoplastic Vulcanizate Rubber grip
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms