Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 7" Overall Length

  • Item # 10J159
  • Mfr. Model # 10J159
Multi-Bit Screwdriver 32-Pc., 30-in-1, General Purpose, 7" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® 30-in-1 multi-bit screwdriver features a selection of slotted, Phillips, Torx, square, and hex magnetic bits. Includes quick chuck bit driver with quick chuck bit holder.
Show More Close
 

Technical Specifications

Item # 10J159
Mfr. Model # 10J159
UNSPSC #27112814
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Slotted, Square, Star
Screwdriver Tip Style Hex/Phillips/Slotted/Square Recess/Torx(R)
Sizes Included Hex 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 1/4", Phillips #0, #1, #3, (2) #2, Robertson Square Recess #0, #1, #2, #3, Slotted 1/8", 9/32", (2) 3/16", (2) 1/4", Torx(R) T8, T10, T15, T20, T25, T27, T30, T40
Handle Material Multi-Component
Overall Length 7"
Includes Quick Chuck Bit Driver, Quick Chuck Bit Holder, Bit Case
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Hex, Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 30-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Quick Change
Number of Pieces 32
Shank Type Solid
Shank Material Steel
Finish Sand Blasted
Screwdriver Bit Material Steel
Drive Size 1/4"
Features PP, TPV Handle
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms