Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 7-5/64" Overall Length

  • Item # 401L11
  • Mfr. Model # 401L11
Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 7-5/64" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 401L11
Mfr. Model # 401L11
UNSPSC #27111702
Shipping Weight 0.24 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Sizes Included PH2 x 1/4" Slotted
Overall Length 7-5/64"
Includes PH2 x ST1/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 2-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Magnetic
Number of Pieces 2
Shank Type Solid
Shank Material Alloy Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Standards ASME B107.600
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms