Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-5/8" Overall Length

  • Item # 401L09
  • Mfr. Model # 401L09
Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-5/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This general purpose multi-bit screwdriver is ideal for a variety of projects. It features interchangeable bit heads to accommodate various screw types and sizes.
Show More Close
 

Technical Specifications

Item # 401L09
Mfr. Model # 401L09
UNSPSC #27111702
Catalog Page 801
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Sizes Included PH2 x 1/4" Slotted
Overall Length 3-5/8"
Includes PH2 x 1/4" Slotted
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 2-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Ball Bearing
Number of Pieces 2
Shank Type Solid
Shank Material Alloy Steel
Finish Chrome
Screwdriver Bit Material S2 Steel
Drive Size 1/4"
Standards ASME B107.600
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms