Check Availability
  • WESTWARD 

    Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-3/4" Overall Length

  • Item # 1CLN7
  • Mfr. Model # 1CLN7
Multi-Bit Screwdriver 2-Pc., 2-in-1, General Purpose, 3-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® 2-in-1 multi-bit screwdriver features a slotted and Phillips double-ended bits. Quick-change bit retainer.
Show More Close
 

Technical Specifications

Item # 1CLN7
Mfr. Model # 1CLN7
UNSPSC #27111702
Catalog Page 801
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH2 x 1/4" Slotted
Handle Material Thermoplastic Vulcanizate
Overall Length 3-3/4"
Includes Flat,Philips,handle
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Slotted
Driver Type 2-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 2
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Features Thermoplastic Vulcanizate Rubber grip
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms