Check Availability
  • WESTWARD 

    Molded Rubber Float,8 x 4 x5/8 In,Rubber

  • Item # 13P545
  • Mfr. Model # 13P545
Molded Rubber Float,8 x 4 x5/8 In,Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13P545
Mfr. Model # 13P545
UNSPSC #27112201
Catalog Page 888
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Molded Rubber Float
Length (In.) 8
Width (In.) 4
Thickness (In.) 5/8
Material Rubber
Handle Plastic
Handle Length (In.) 7-3/8
Backing Aluminum Plate
Characteristics Molded Compactly With Dense Texture To Bring Sand To Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov