Check Availability
Mechanical Measuring Wheel, Outdoor, 18-27/32" Cir. Single Wheel, 6" Dia., Polyurethane Tread
  • WESTWARD 

    Mechanical Measuring Wheel, Outdoor, 18-27/32" Cir. Single Wheel, 6" Dia., Polyurethane Tread

  • Item # 21LP40
  • Mfr. Model # 21LP40
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 21LP40
Mfr. Model # 21LP40
UNSPSC #41111616
Catalog Page 874
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 18-27/32"
Wheel Dia. 6"
Wheel Rim Material ABS
Tread Material Polyurethane
Maximum Measuring Distance - Measuring Wheels 9999 ft. 11 in.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Folded Stand, One Piece Cast Aluminum Wheel, Pistol Style Handle, Quick Snap Cam Lock, Telescopic Shaft
Handle Extended L 43-1/2"
Color Blue
Length 21-3/4"
Width 11-7/16"
Depth 5-1/8"
Net Weight 1.32 lb.
Application For Contractors, Estimators, Engineers, Paving Contractors Landscaping, Municipal and Construction
For Use With Distance

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.