Check Availability
  • WESTWARD 

    Mechanical Measuring Wheel, Outdoor, 12-39/64" Cir. Dual Wheel, 4-1/64" Dia., Polyurethane Tread

  • Item # 21LP37
  • Mfr. Model # 21LP37
Mechanical Measuring Wheel, Outdoor, 12-39/64" Cir. Dual Wheel, 4-1/64" Dia., Polyurethane Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21LP37
Mfr. Model # 21LP37
UNSPSC #41111616
Catalog Page 874
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Dual Wheel
Wheel Circumference 12-39/64"
Wheel Dia. 4-1/64"
Wheel Rim Material ABS
Tread Material Polyurethane
Maximum Measuring Distance - Measuring Wheels 9999 ft. 11 in.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Straight Handle w/Hand Grip, Telescopic Shaft
Handle Extended L 42-1/2"
Color Blue
Length 19-1/2"
Width 4-1/64"
Depth 6"
Net Weight 1.8 lb.
Application For Landscaping, Surveying, Utilities
For Use With Distance
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close