Check Availability
  • WESTWARD 

    Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Polyurethane Tread

  • Item # 21LP32
  • Mfr. Model # 21LP32
Mechanical Measuring Wheel, Indoor, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Polyurethane Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.
Show More Close
 

Technical Specifications

Item # 21LP32
Mfr. Model # 21LP32
UNSPSC #41111616
Catalog Page 874
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor, Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material ABS
Tread Material Polyurethane
Maximum Measuring Distance - Measuring Wheels 9999 ft. 11 in.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Straight Handle w/Hand Grip, Telescopic Shaft
Handle Extended L 42-1/2"
Color Blue
Length 16-15/16"
Width 16-1/4"
Depth 4-5/16"
Net Weight 0.88 lb.
Application For Indoor, Short Run, Appraisals, Construction, Crime Scenes, Roofing, House, Lumber Yards, Interior, Janitorial, Landscaping, Interior Design, Roofing, Surveying
For Use With Distance
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.