Check Availability
  • WESTWARD 

    Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 12-19/32" Dia., Rubber Tread

  • Item # 1EJX7
  • Mfr. Model # 1EJX7
Mechanical Measuring Wheel, Outdoor, 1m Cir. Single Wheel, 12-19/32" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-impact, polycarbonate wheel helps to provide precise measurements without the need of measuring tape. It features a 6-digit ratchet counter and push-lever reset button. Designed for landscaping and surveying, it adds, subtracts, and folds for storage and transport. Wheel dia.: 32cm. Measuring range: 100,000m.
Show More Close
 

Technical Specifications

Item # 1EJX7
Mfr. Model # 1EJX7
UNSPSC #41111616
Catalog Page 874
Shipping Weight 7.02 lbs
Country of Origin China *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1m
Wheel Dia. 12-19/32"
Wheel Rim Material Plastic
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 100,000m
Measuring Wheel Function Measures In Meters
Measuring Units m
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required Yes
Battery Type AAA
Features 6 Digit Ratchet Counter, Nylon Carrying Case, Push Lever Button To Reset, With Stand
Handle Extended L 44"
Color Safety Green
Net Weight 7.3 lb.
Application For Landscaping, Surveying, Utilities
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.