Check Availability
  • WESTWARD 

    Mechanical Measuring Wheel, Outdoor, 3 ft. Cir. Single Wheel, 12-1/2" Dia., Rubber Tread

  • Item # 1EJX6
  • Mfr. Model # 1EJX6
  • (1)
Mechanical Measuring Wheel, Outdoor, 3 ft. Cir. Single Wheel, 12-1/2" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-impact polycarbonate wheel provides precise measurements without the need of measuring tape. Features 6-digit ratchet counter and push-lever reset button. Add or subtract and folds for storage and transport.
Show More Close
 

Technical Specifications

Item # 1EJX6
Mfr. Model # 1EJX6
UNSPSC #41111616
Catalog Page 874
Shipping Weight 5.34 lbs
Country of Origin China *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 3 ft.
Wheel Dia. 12-1/2"
Wheel Rim Material Plastic
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required Yes
Battery Type AAA
Features 6 Digit Ratchet Counter, Nylon Carrying Case, Push Lever Button To Reset, With Stand
Handle Extended L 40-1/2"
Color Safety Green
Net Weight 5.5 lb.
Application For Landscaping, Surveying, Utilities
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close