Check Availability
  • WESTWARD 

    Mechanical Measuring Wheel, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Rubber Tread

  • Item # 1EJX4
  • Mfr. Model # 1EJX4
Mechanical Measuring Wheel, Outdoor, 1 ft. Cir. Single Wheel, 4" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply walk off distances to take measurements for landscaping, surveying, and utilities applications.
Show More Close
 

Technical Specifications

Item # 1EJX4
Mfr. Model # 1EJX4
UNSPSC #41111616
Catalog Page 874
Shipping Weight 3.31 lbs
Country of Origin China *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material Plastic
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required Yes
Battery Type AAA
Features 6 Digit Ratchet Counter, Nylon Carrying Case, Push Lever Button To Reset
Handle Extended L 34-1/4"
Color Safety Green
Length 18"
Width 6-1/2"
Height 18"
Net Weight 31.7 oz.
Application For Landscaping, Surveying, Utilities
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close