Check Availability
  • WESTWARD 

    Master Set, Fan Clutch

  • Item # 1UBE4
  • Mfr. Model # 1UBE4
Master Set,  Fan Clutch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1UBE4
Mfr. Model # 1UBE4
UNSPSC #27113201
Shipping Weight 15.5 lbs
Country of Origin Taiwan *
Item Master Set
Type Fan Clutch Wrench And Holding Tools
Application Removing Fan Clutch Assemblies On Some Engines
Material Carbon Steel
Number of Pieces 10
Includes 5 Wrenches, 5 Clutch Holder Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms