Check Availability
  • WESTWARD 

    Masons Apprentice Tool Kit,8 Pcs

  • Item # 13P511
  • Mfr. Model # 13P511
Masons Apprentice Tool Kit,8 Pcs
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P511
Mfr. Model # 13P511
UNSPSC #27112201
Shipping Weight 8.95 lbs
Country of Origin Taiwan *
Item Masons Apprentice Tool Kit
Number of Pieces 8
Length (In.) 25-1/4
Width (In.) 10-1/4
Color Blue
Construction Polyester Bag
Includes 10" Brick Trowel Wide Heel, 10" Brick Trowel Narrow London, (13P523) 5-1/2" Brick Trowel, (13P521) 5" Margin Trowel, Joint Raker, Plastic Line Blocks, Utility Brush, (13P513) 3/8 x 1/2" Convex Jointer, And Carrying Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.