Check Availability
  • WESTWARD 

    Manual Leveling Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior

  • Item # 11A476
  • Mfr. Model # 11A476
Manual Leveling Laser Torpedo Level, Horizontal and Vertical, Interior and Exterior
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11A476
Mfr. Model # 11A476
UNSPSC #41111615
Catalog Page 880
Shipping Weight 0.73 lbs
Country of Origin Taiwan *
Laser Tool Product Grouping Dot Lasers
Item Laser Torpedo Level
Laser Usage Environment Interior and Exterior
Laser Projection Horizontal and Vertical
Leveling Type Manual Leveling
Number of Beams 1
Number of Dots 1
Number of Lines 0
Laser Color Red
Range w/o Detector 30 ft.
Range w/Detector 200 ft.
Accuracy +/-1/4" @ 100 ft.
IP Rating Not Rated
Laser Class 3A
Visual/Audible Indicators None
Auto Shutoff No
Plumb Down No
Plumb Up No
Total Number of Vials 4
Number of Plumb Vials 1
Number of Level Vials 1
Number of 45 Degree Vials 1
Preset Angle None
Number of Scanning Modes 0
Length 8"
Width 3/4"
Height 1-1/2"
Features Bubble and Bullseye Vial Type, 4 Vials, 4 Magnets
Power Source (3) AAA Batteries
Includes (3) AAA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - General.

Show More Close