Check Availability
  • GRAINGER APPROVED 

    Magnetic Sweeper, Hang-Type, 78"

  • Item # 2VAH3
  • Mfr. Model # 2VAH3
Magnetic Sweeper, Hang-Type, 78"
Qty
  • Web Price
    $423.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2VAH3
Mfr. Model # 2VAH3
UNSPSC #24101616
Catalog Page 824
Shipping Weight 80.0 lbs
Country of Origin USA *
Item Magnetic Sweeper
Type Hang-Type
Length 78"
Width 5"
Surface Size 78" x 5"
Pickup Length 78"
Pull Capacity 695 lb.
Material Ceramic Magnets Encased In Aluminum Housing
Operation Hang A Magnetic Sweeper From Forklift Or Vehicle Bumper, Sweep All Contaminated Areas, Clean Magnet With Glove Or Shop Towel
Application For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic Areas
Includes Two Mounting Eye Bolts
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.