Check Availability
  • WESTWARD 

    Aluminum Box Level, 24" Length, Magnetic, Top Read: No

  • Item # 4MRV5
  • Mfr. Model # 4MRV5
Aluminum Box Level, 24" Length, Magnetic, Top Read: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Features such as easy-to-read green vial fluid and a strong rare earth magnet help you work with confidence. Solid acrylic barrel vials and rubberized end caps stand up to rough environments.
Show More Close
 

Technical Specifications

Item # 4MRV5
Mfr. Model # 4MRV5
UNSPSC #27111802
Catalog Page 879
Shipping Weight 1.05 lbs
Country of Origin China *
Item Box Level
Frame Material Aluminum
Length 24"
Magnetic/Nonmagnetic Magnetic
Top Read No
Total Number of Vials 3
Number of Plumb Vials 2
Number of Level Vials 1
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.001
Vial Type Barrel
Vial Material Acrylic
Number of Magnets 1
Magnet Type Strip
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.