Check Availability
  • WESTWARD 

    Long Nose Fencing Pliers, Dipped Handle, Jaw Length: 1", Jaw Width: 3-5/8", Max. Jaw Opening: 1-3/8"

  • Item # 53JX02
  • Mfr. Model # 53JX02
Long Nose Fencing Pliers, Dipped Handle, Jaw Length: 1", Jaw Width: 3-5/8", Max. Jaw Opening: 1-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JX02
Mfr. Model # 53JX02
UNSPSC #27112116
Catalog Page 839
Shipping Weight 1.55 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Fencing Pliers
Item Fencing Plier
Plier Jaw Style Long Nose
Jaw Length 1"
Jaw Width 3-5/8"
Max. Jaw Opening 1-3/8"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 10-1/4"
Tip Width 9/16"
Nose Type Multifunction
Material Chrome Vanadium Electric Steel
Cutting Capacity/Material 2.0mm/1241 MPA
Handle Color Blue
Spring Return No
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms