Check Availability
  • WESTWARD 

    Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 1-1/8", 1-1/2", 1-7/8", 2", 1-3/4", Ergonomic

  • Item # 1ECG5
  • Mfr. Model # 1ECG5
Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 1-1/8", 1-1/2", 1-7/8", 2", 1-3/4", Ergonomic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These locking pliers feature a trigger release and adjusting screw to help assure maximum locking force. The heat-treated alloy steel construction is designed to stand up to tough use.
Show More Close
 

Technical Specifications

Item # 1ECG5
Mfr. Model # 1ECG5
UNSPSC #27112115
Catalog Page 838
Shipping Weight 4.3 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 5
Jaw Capacity 1-1/8", 1-1/2", 1-7/8", 2", 1-3/4"
Jaw Length 45/64", 15/16", 1-3/32", 1-1/8", 1-3/4"
Jaw Thickness 5/32", 9/32", 11/32", 13/32", 19/32"
Overall Length 5", 6", 7", 10"
Handle Type Ergonomic
Jaw Release Lever 1-Handed
Wire Cutter No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes 6" Long Nose, 10" Straight Jaw, 5, 7 And 10" Curved Jaw
Jaw Style Curved, Straight, Long Nose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms