Check Availability
  • WESTWARD 

    Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-3/4", 1-7/8", 2", Ergonomic Handle

  • Item # 1ECG4
  • Mfr. Model # 1ECG4
Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-3/4", 1-7/8", 2", Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from hardened and tempered steel with corrosion-resistant NiKlearâ„¢ coating and slip-resistant vinyl-grip handles.
Show More Close
 

Technical Specifications

Item # 1ECG4
Mfr. Model # 1ECG4
UNSPSC #27112115
Catalog Page 838
Shipping Weight 3.2 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 3
Jaw Capacity 1-3/4", 1-7/8", 2"
Jaw Length 1-3/32", 1-1/8", 1-3/4"
Jaw Thickness 5/32", 13/32", 19/32"
Overall Length 6", (2)10"
Handle Type Ergonomic
Jaw Release Lever 1-Handed
Wire Cutter No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes 6" Long Nose, 10" Straight Jaw, 10" Curved Jaw
Jaw Style Curved, Straight, Long Nose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms