Check Availability
  • WESTWARD 

    Linoleum Roller, 100 lbs, Steel

  • Item # 13P506
  • Mfr. Model # 13P506
Linoleum Roller, 100 lbs, Steel
Qty
  • Web Price
    $467.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 13P506
Mfr. Model # 13P506
UNSPSC #22101505
Shipping Weight 100.0 lbs
Country of Origin Taiwan *
Item Linoleum Roller
Size 100 lbs.
Construction Steel
Handle Detachable
Characteristics Inset Axles Won't Scuff Walls
Application Exerts Even Pressure On Uneven Surfaces With Steel Segmental Rollers
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov