Check Availability
  • WESTWARD 

    Light Duty Forged Steel C-Clamp, 2" Max. Opening, 1-1/4" Throat Depth, Gray

  • Item # 2HUJ5
  • Mfr. Model # 2HUJ5
Light Duty Forged Steel C-Clamp, 2" Max. Opening, 1-1/4" Throat Depth, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Westward® light-duty C-clamp is made from forged steel with a Gray powder-coated finish for corrosion resistance. The zinc-pated steel spindle provides smooth, consistent force. Steel swivel pad.
• Throat depth: 1-1/4"
• Load capacity: 875 lb.
Show More Close
 

Technical Specifications

Item # 2HUJ5
Mfr. Model # 2HUJ5
UNSPSC #27112120
Catalog Page 835
Shipping Weight 0.37 lbs
Country of Origin China *
Item C-Clamp
Max. Opening 2"
Throat Depth 1-1/4"
Clamping Pressure 875 lb.
Body Material Forged Steel
Duty Rating Light Duty
Throat Shape Standard
Anvil Shape Flat
Body Color Gray
Min. Opening 0"
Body Finish Powder Coated
Swivel Pad Yes
Spindle Material Steel
Spindle Finish Zinc Plated
* This product's country of origin is subject to change

Welcome Sign In